Alloy Steel Rod, 12 in L, 1 1/2 in Dia.

  • Mfr # 00R1.5-12

  • Zoro # G801767017


product price:  $41.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R1.5-12
Zoro #
G801767017
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 1/2 in
Diameter Tolerance
+0/-0.002 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Hardness
24
Typical Tensile Strength (PSI)
105,000 psi
Hardness Scale
Rc
Alloy Type
52100
Type
General Purpose
Typical Yield Strength (PSI)
85,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Mechanical Finish
Mill
Material Grade
52100
Appearance
Unfinished
Tolerance Rating
Standard
System of Measurement
Inch
Yield Strength
85,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Tensile Strength
105,000 psi
Brinell Hardness
247 BHN
Application
General Purpose
Machinability
40 %
Shape
Rod
Rockwell Hardness
24 HRC
Fabrication
Cold Rolled
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.