Alloy Steel Rod, 12 in L, 1 1/4 in Dia.

  • Mfr # 4340R1.25-12

  • Zoro # G002644520


product price:  $53.59
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
Normalized
Diameter Tolerance
+/-0.004 in
Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4340R1.25-12
Zoro #
G002644520
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Length
1 ft
Diameter Tolerance
+/-0.004 in
Diameter
1 1/4 in
Outside Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
12 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
Normalized
Type
General Purpose
Finish
Unpolished
Typical Tensile Strength (PSI)
161,000 psi
Typical Yield Strength (PSI)
103,000 psi
Alloy Type
4340
Typical Hardness
321
Standards
AMS 6415, AMS 6484, AMS/MIL -S-5000, ASTM A108, ASTM A29, ASTM A322
Hardness Scale
BHN
Tensile Strength
161,000 psi
Shape
Rod
Machinability
57 %
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
103,000 psi
Straightness Tolerance
Not Rated
Heat Treatment
Annealed
Rockwell Hardness
20 HRC
Mechanical Finish
Mill
Brinell Hardness
226 BHN
Tolerance Rating
Standard
Material Grade
4340
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Resistance Properties
Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 103,000 psi, Fabrication Cold Rolled, Rockwell Hardness 20 HRC, Brinell Hardness 226 BHN, Machinability 57 Percent, Tensile Strength 161,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.