Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 12 in L, 1 3/4 in Dia.

  • Mfr # 00R1.75-12

  • Zoro # G201767181


product price: $55.59
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Hardness Scale
Rc
Typical Hardness
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R1.75-12
Zoro #
G201767181
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 3/4 in
Diameter Tolerance
+0/-0.002 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
12 in
Outside Diameter
1 3/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Hardness Scale
Rc
Typical Hardness
24
Standards
AMS 6440, ASTM A29, ASTM A295
Finish
Unfinished
Alloy Type
52100
Typical Tensile Strength (PSI)
105,000 psi
Type
General Purpose
Typical Yield Strength (PSI)
85,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Heat Treatment
Annealed
Appearance
Unfinished
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
85,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Machinability
40 %
Rockwell Hardness
24 HRC
Brinell Hardness
247 BHN
Tensile Strength
105,000 psi
Heat Treatable
Heat Treatable
Material Grade
52100
Application
General Purpose
Shape
Rod
Fabrication
Cold Rolled
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.