Alloy Steel Rod, 12 in L, 1 5/8 in Dia.

  • Mfr # 00R1.625-12

  • Zoro # G601767033


product price:  $46.89
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Standards
AMS 6440, ASTM A29, ASTM A295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00R1.625-12
Zoro #
G601767033
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter
1 5/8 in
Diameter Tolerance
+0/-0.002 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
1 5/8 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Hardness
24
Hardness Scale
Rc
Alloy Type
52100
Type
General Purpose
Typical Yield Strength (PSI)
85,000 psi
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Tolerance Rating
Standard
Heat Treatable
Heat Treatable
Shape
Rod
Application
General Purpose
Mechanical Finish
Mill
Material Grade
52100
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
85,000 psi
Fabrication
Cold Rolled
Brinell Hardness
247 BHN
Heat Treatment
Annealed
Appearance
Unfinished
System of Measurement
Inch
Machinability
40 %
Tensile Strength
105,000 psi
Rockwell Hardness
24 HRC
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.