Alloy Steel Rod, 12 in L, 1.938 in Dia.
Mfr # 40r1.938-12
Zoro # G906903716
product price: $61.15
/eaKey Features
Material
Alloy Steel
Length Tolerance
+/-1 in
Standards
ASTM A304, ASTM A322, ASTM A331
Brinell Hardness
187 BHN
Fabrication
Cold Rolled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40r1.938-12
Zoro #
G906903716
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter
1 15/16 in
Outside Diameter Tolerance
0 in/-0.004 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A304, ASTM A322, ASTM A331
Brinell Hardness
187 BHN
Fabrication
Cold Rolled
Heat Treatment
Annealed
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
4140
Includes Material Certificate
Material Certificate with Lot Number
Machinability
66 %
Tolerance Rating
Standard
Yield Strength
60,000 psi
Rockwell Hardness
10 HRC
Heat Treatable
Heat Treatable
Tensile Strength
114,000 psi
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 187 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.