Alloy Steel Rod, 12 in L, 2 3/4 in Dia.
Mfr # 00r2.75-12
Zoro # G306903682
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+/-1 in
Standards
AMS 6440, ASTM A29, ASTM A295
Heat Treatable
Heat Treatable
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
00r2.75-12
Zoro #
G306903682
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
2 3/4 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AMS 6440, ASTM A29, ASTM A295
Heat Treatable
Heat Treatable
Shape
Rod
Machinability
40 %
Yield Strength
85,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
52100
Rockwell Hardness
24 HRC
Heat Treatment
Annealed
Tolerance Rating
Standard
Fabrication
Cold Rolled
Tensile Strength
105,000 psi
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
247 BHN
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 52100, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength 85,000 psi, Fabrication Cold Rolled, Rockwell Hardness 24 HRC, Brinell Hardness 247 BHN, Machinability 40 Percent, Tensile Strength 105,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6440, ASTM A29, ASTM A295
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.