Alloy Steel Rod, 12 in L, 2 3/8 in Dia.
Mfr # 40r2.375-12
Zoro # G702715919
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Typical Hardness
180
Straightness Tolerance
+/-0.0156 in/ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40r2.375-12
Zoro #
G702715919
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-1 in
Length
1 ft
Diameter
2 3/8 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter Tolerance
-0.004 in
Overall Length
12 in
Outside Diameter
2 3/8 in
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 3/8 in, Outside Diameter Tolerance -0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.