Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 12 in L, 3 in Dia.

  • Mfr # 00R3-12

  • Zoro # G801766980


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Diameter Tolerance
+0/-0.003 in
Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R3-12
Zoro #
G801766980
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0/-0.003 in
Diameter
3 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
12 in
Outside Diameter
3 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Type
General Purpose
Hardness Scale
Rc
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Yield Strength (PSI)
85,000 psi
Typical Tensile Strength (PSI)
105,000 psi
Finish
Unfinished
Alloy Type
52100
Typical Hardness
24
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Heat Treatment
Annealed
Machinability
40 %
Material Grade
52100
Application
General Purpose
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Shape
Rod
Yield Strength
85,000 psi
Tensile Strength
105,000 psi
Rockwell Hardness
24 HRC
System of Measurement
Inch
Mechanical Finish
Mill
Brinell Hardness
247 BHN
Heat Treatable
Heat Treatable
Appearance
Unfinished
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.