Alloy Steel Rod, 12 in L, 3/4 in Dia.

  • Mfr # 00R.75-12

  • Zoro # G601767323


product price: $15.69
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Alloy Type
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R.75-12
Zoro #
G601767323
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0/-0.002 in
Diameter
3/4 in
Outside Diameter Tolerance
0 in/-0.002 in
Outside Diameter
3/4 in
Overall Length
12 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Alloy Type
52100
Type
General Purpose
Finish
Unfinished
Hardness Scale
Rc
Typical Hardness
24
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Yield Strength (PSI)
85,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Application
General Purpose
Fabrication
Cold Rolled
Brinell Hardness
247 BHN
Mechanical Finish
Mill
Tensile Strength
105,000 psi
Heat Treatment
Annealed
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
24 HRC
System of Measurement
Inch
Machinability
40 %
Appearance
Unfinished
Tolerance Rating
Standard
Material Grade
52100
Yield Strength
85,000 psi
Heat Treatable
Heat Treatable
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.