Alloy Steel Rod, 12 in L, 3/8 in Dia.

  • Mfr # 7361_12_0

  • Zoro # G302644190


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
T
Finish
Unpolished
Standards
AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7361_12_0
Zoro #
G302644190
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
1 ft
Diameter
3/8 in
Diameter Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
3/8 in
Overall Length
12 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Finish
Unpolished
Standards
AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
Alloy Type
4130
Typical Hardness
80
Typical Tensile Strength (PSI)
73,700 psi
Type
General Purpose
Typical Yield Strength (PSI)
42,300 psi
Hardness Scale
Rb
Brinell Hardness
197 BHN
Yield Strength
63,000 psi
Shape
Rod
Fabrication
Cold Rolled
Material Grade
4130
Appearance
Metallic
Rockwell Hardness
92 HRB
Application
General Purpose
Tensile Strength
97,000 psi
Heat Treatment
Air-Hardened
System of Measurement
Inch
Machinability
Not Rated
Mechanical Finish
Mill
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Straightness Tolerance
Not Rated
Heat Treatable
Heat Treatable
Elongation
25 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.