Alloy Steel Rod, 12 in L, 4 1/4 in Dia.

  • Mfr # 15025_12_0

  • Zoro # G706599584


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.0625 in
Standards
ASTM A108
Overall Length
12 in
Yield Strength
52,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15025_12_0
Zoro #
G706599584
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.0625 in
Overall Length
12 in
Outside Diameter
4 1/4 in
Outside Diameter Tolerance
+0.0625 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A108
Yield Strength
52,000 psi
Machinability
65 %
Includes Material Certificate
Material Certificate with Lot Number
Appearance
Metallic
Brinell Hardness
183 BHN
Material Grade
8620
Tolerance Rating
Oversized
Shape
Rod
Rockwell Hardness
89 HRB
System of Measurement
Inch
Fabrication
Hot Rolled
Tensile Strength
92,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Application
Bushings, Gears, Hand Tools, Heavy Duty Pins, Shafts, Springs
Heat Treatment
No Heat Treatment
Elongation
13 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 1/4 in, Outside Diameter Tolerance +0.0625 in, Yield Strength 52,000 psi, Fabrication Hot Rolled, Rockwell Hardness 89 HRB, Brinell Hardness 183 BHN, Machinability 65 Percent, Tensile Strength 92,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.