Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Rod, 12 in L, 5 in Dia.
- Mfr # 15027_12_0
- Zoro # G206599534
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+0.078 in
Standards
ASTM A108
Shape
Rod
Outside Diameter
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15027_12_0
- Zoro #
- G206599534
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Alloy Steel Rod
- Material
- Alloy Steel
- Standards
- ASTM A108
- Shape
- Rod
- Tolerance Rating
- Oversized
- Heat Treatable
- Heat Treatable
- Appearance
- Metallic
- Includes Material Certificate
- Material Certificate with Lot Number
- Fabrication
- Hot Rolled
- Heat Treatment
- No Heat Treatment
- Yield Strength
- 52,000 psi
- Machinability
- 65 %
- Mechanical Finish
- Mill
- System of Measurement
- Inch
- Rockwell Hardness
- 89 HRB
- Brinell Hardness
- 183 BHN
- Material Grade
- 8620
- Application
- Bushings, Gears, Hand Tools, Heavy Duty Pins, Shafts, Springs
- Tensile Strength
- 92,000 psi
- Elongation
- 13 %
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Length Tolerance
- +0.078 in
- Outside Diameter
- 5 in
- Overall Length
- 12 in
- Outside Diameter Tolerance
- +0.078 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 5 in, Outside Diameter Tolerance +0.078 in, Yield Strength 52,000 psi, Fabrication Hot Rolled, Rockwell Hardness 89 HRB, Brinell Hardness 183 BHN, Machinability 65 Percent, Tensile Strength 92,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108, Length Tolerance +0.078 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.