Alloy Steel Rod, 12 in L, 5/16 in Dia.

  • Mfr # 00R.312-12

  • Zoro # G901767061


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Material
Alloy Steel
Length Tolerance
+/-1 in
Temper
O
Typical Hardness
24
Typical Yield Strength (PSI)
85,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R.312-12
Zoro #
G901767061
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-1 in
Length
1 ft
Diameter Tolerance
+0/-0.002 in
Diameter
5/16 in
Outside Diameter
5/16 in
Overall Length
12 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Hardness
24
Typical Yield Strength (PSI)
85,000 psi
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Tensile Strength (PSI)
105,000 psi
Finish
Unfinished
Hardness Scale
Rc
Type
General Purpose
Alloy Type
52100
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Application
General Purpose
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Yield Strength
85,000 psi
Mechanical Finish
Mill
Tensile Strength
105,000 psi
Rockwell Hardness
24 HRC
Heat Treatment
Annealed
Machinability
40 %
Tolerance Rating
Standard
Brinell Hardness
247 BHN
Appearance
Unfinished
Material Grade
52100
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.