Alloy Steel Rod, 12 in L, 5/16 in Dia.

  • Mfr # 23268_12_0

  • Zoro # G006599550


product price: $16.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.004 in
Temper
O
Standards
AMS 6415
Machinability
50 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23268_12_0
Zoro #
G006599550
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
12 in
Outside Diameter
5/16 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415
Machinability
50 %
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Brinell Hardness
363 BHN
Heat Treatment
Air-Hardened
Rockwell Hardness
100 HRC
Application
Aerospace, Automotive, Tooling
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
186,000 psi
Shape
Rod
Material Grade
4340
Fabrication
Cold Rolled
Appearance
Metallic
System of Measurement
Inch
Yield Strength
125,000 psi
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 125,000 psi, Fabrication Cold Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6415

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.