Alloy Steel Rod, 24 in L, 1 3/8 in Dia.
Mfr # 20r1.375-24
Zoro # G906903686
product price: $67.49
/eaKey Features
Material
Alloy Steel
Length Tolerance
+/-2 in
Standards
AISI 8620, ASTM A331
Fabrication
Cold Rolled
Shape
Rod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20r1.375-24
Zoro #
G906903686
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+/-2 in
Outside Diameter
1 3/8 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
24 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AISI 8620, ASTM A331
Fabrication
Cold Rolled
Shape
Rod
Tolerance Rating
Standard
Mechanical Finish
Mill
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Tensile Strength
76,000 psi
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
55,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
85 BHN
Machinability
66 %
Material Grade
8620
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 3/8 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AISI 8620, ASTM A331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.