Alloy Steel Rod, 24 in L, 1/2 in Dia.

  • Mfr # 40r.5-24

  • Zoro # G902716044


product price: $16.99
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-2 in
Temper
O
Straightness Tolerance
+/-0.0156 in/ft
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r.5-24
Zoro #
G902716044
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Length
2 ft
Diameter Tolerance
+0.000/-0.003 in
Diameter
1/2 in
Outside Diameter
1/2 in
Overall Length
24 in
Outside Diameter Tolerance
-0.003 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Straightness Tolerance
+/-0.0156 in/ft
Type
General Purpose
Hardness Scale
BHN
Metal Fabrication Process
Cold-Rolled
Typical Yield Strength (PSI)
60,000 psi
Finish
Unfinished
Standards
ASTM A304, ASTM A322, ASTM A331
Typical Hardness
180
Alloy Type
4140
Typical Tensile Strength (PSI)
114,000 psi
Includes Material Certificate
No Certificates Included
System of Measurement
Inch
Heat Treatment
Annealed
Tensile Strength
114,000 psi
Shape
Rod
Rockwell Hardness
10 HRC
Appearance
Unfinished
Fabrication
Cold Rolled
Yield Strength
60,000 psi
Brinell Hardness
241 BHN
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Application
General Purpose
Tolerance Rating
Undersized
Material Grade
4140
Machinability
66 %
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1/2 in, Outside Diameter Tolerance -0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A304, ASTM A322, ASTM A331

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.