Alloy Steel Rod, 24 in L, 1.938 in Dia.
Mfr # 40r1.938-24
Zoro # G506903680
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+/-2 in
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40r1.938-24
Zoro #
G506903680
UPC #
-
Country of Origin
United States
Dimensions
Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.004 in
Overall Length
24 in
Outside Diameter
1 15/16 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Machinability
66 %
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
4140
Heat Treatable
Heat Treatable
Rockwell Hardness
10 HRC
Fabrication
Cold Rolled
Tensile Strength
114,000 psi
Brinell Hardness
187 BHN
Shape
Rod
Tolerance Rating
Standard
Yield Strength
60,000 psi
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 187 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.