Alloy Steel Rod, 24 in L, 2 5/8 in Dia.
Mfr # 40r2.625-24
Zoro # G402715875
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Length Tolerance
+/-2 in
Temper
O
Straightness Tolerance
+/-0.0156 in/ft
Typical Tensile Strength (PSI)
114,000 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
40r2.625-24
Zoro #
G402715875
UPC #
-
Country of Origin
Multiple
Dimensions
Length Tolerance
+/-2 in
Length
2 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
2 5/8 in
Outside Diameter Tolerance
-0.005 in
Outside Diameter
2 5/8 in
Overall Length
24 in
Description
Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 5/8 in, Outside Diameter Tolerance -0.005 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.