Alloy Steel Rod, 24 in L, 3 1/4 in Dia.

  • Mfr # 20r3.25-24

  • Zoro # G006903685


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-2 in
Standards
AISI 8620, ASTM A331
Rockwell Hardness
Not Rated
Brinell Hardness
85 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20r3.25-24
Zoro #
G006903685
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-2 in
Outside Diameter Tolerance
0 in/-0.005 in
Outside Diameter
3 1/4 in
Overall Length
24 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AISI 8620, ASTM A331
Rockwell Hardness
Not Rated
Brinell Hardness
85 BHN
Heat Treatment
No Heat Treatment
Tolerance Rating
Standard
Yield Strength
55,000 psi
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
8620
Machinability
66 %
Heat Treatable
Heat Treatable
Tensile Strength
76,000 psi
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 3 1/4 in, Outside Diameter Tolerance 0 in/-0.005 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AISI 8620, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.