Alloy Steel Rod, 24 in L, 7/16 in Dia.

  • Mfr # 40r.437-24

  • Zoro # G902716099


product price: $16.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-2 in
Temper
O
Typical Tensile Strength (PSI)
114,000 psi
Typical Yield Strength (PSI)
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40r.437-24
Zoro #
G902716099
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-2 in
Length
2 ft
Diameter Tolerance
+0.000/-0.003 in
Diameter
7/16 in
Outside Diameter
7/16 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
24 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Tensile Strength (PSI)
114,000 psi
Typical Yield Strength (PSI)
60,000 psi
Alloy Type
4140
Metal Fabrication Process
Cold-Rolled
Hardness Scale
BHN
Straightness Tolerance
+/-0.0156 in/ft
Finish
Unfinished
Standards
ASTM A108, ASTM A29
Type
General Purpose
Typical Hardness
180
Material Grade
4140
Tolerance Rating
Standard
Application
General Purpose
Tensile Strength
114,000 psi
Shape
Rod
Heat Treatable
Heat Treatable
Appearance
Unfinished
Machinability
66 %
Yield Strength
60,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Brinell Hardness
241 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Fabrication
Cold Rolled
Rockwell Hardness
10 HRC
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 24 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 7/16 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108, ASTM A29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.