Alloy Steel Rod, 36 in L, 1 1/2 in Dia.

  • Mfr # 7372_36_0

  • Zoro # G702644080


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
T
Finish
Unpolished
Hardness Scale
Rb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7372_36_0
Zoro #
G702644080
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
3 ft
Diameter Tolerance
+/-0.004 in
Diameter
1 1/2 in
Outside Diameter
1 1/2 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
36 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Finish
Unpolished
Hardness Scale
Rb
Alloy Type
4130
Typical Yield Strength (PSI)
42,300 psi
Standards
AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
Type
General Purpose
Typical Tensile Strength (PSI)
73,700 psi
Typical Hardness
80
Machinability
Not Rated
Tolerance Rating
Standard
Rockwell Hardness
92 HRB
Tensile Strength
97,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63,000 psi
Appearance
Metallic
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Heat Treatment
Air-Hardened
Shape
Rod
Application
General Purpose
Brinell Hardness
197 BHN
Straightness Tolerance
Not Rated
Mechanical Finish
Mill
System of Measurement
Inch
Material Grade
4130
Elongation
25 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 1/2 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.