Alloy Steel Rod, 36 in L, 1 1/4 in Dia.

  • Mfr # 25267_36_0

  • Zoro # G706599614


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.011 in
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25267_36_0
Zoro #
G706599614
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.011 in
Overall Length
36 in
Outside Diameter Tolerance
+/-0.011 in
Outside Diameter
1 1/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415, AMS 6484, ASTM A29, ASTM A322
System of Measurement
Inch
Tolerance Rating
Standard
Yield Strength
68,000 psi
Brinell Hardness
217 BHN
Fabrication
Hot Rolled
Mechanical Finish
Mill
Application
Aerospace, Automotive, Tooling
Shape
Rod
Heat Treatable
Heat Treatable
Appearance
Metallic
Material Grade
4340
Includes Material Certificate
Material Certificate with Lot Number
Machinability
50 %
Heat Treatment
Annealed
Tensile Strength
108,000 psi
Rockwell Hardness
B95
Elongation
22 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.011 in, Yield Strength 68,000 psi, Fabrication Hot Rolled, Rockwell Hardness B95, Brinell Hardness 217 BHN, Machinability 50 Percent, Tensile Strength 108,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.