Alloy Steel Rod, 36 in L, 1 3/4 in Dia.

  • Mfr # 00R1.75-36

  • Zoro # G101767281


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Standards
AMS 6440, ASTM A29, ASTM A295
Alloy Type
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R1.75-36
Zoro #
G101767281
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
1 3/4 in
Diameter Tolerance
+0/-0.002 in
Overall Length
36 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6440, ASTM A29, ASTM A295
Alloy Type
52100
Finish
Unfinished
Typical Yield Strength (PSI)
85,000 psi
Typical Tensile Strength (PSI)
105,000 psi
Hardness Scale
Rc
Typical Hardness
24
Type
General Purpose
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Appearance
Unfinished
Heat Treatable
Heat Treatable
Rockwell Hardness
24 HRC
Material Grade
52100
Yield Strength
85,000 psi
Fabrication
Cold Rolled
System of Measurement
Inch
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Application
General Purpose
Shape
Rod
Tolerance Rating
Standard
Tensile Strength
105,000 psi
Machinability
40 %
Mechanical Finish
Mill
Brinell Hardness
247 BHN
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.