Alloy Steel Rod, 36 in L, 1 3/4 in Dia.

  • Mfr # 7398_36_0

  • Zoro # G902644446


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
T
Typical Hardness
321
Finish
Unpolished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7398_36_0
Zoro #
G902644446
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
3 ft
Diameter
1 3/4 in
Diameter Tolerance
+/-0.015625 in
Overall Length
36 in
Outside Diameter
1 3/4 in
Outside Diameter Tolerance
+/-0.015625 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Typical Hardness
321
Finish
Unpolished
Standards
AMS 6415, AMS 6484, ASTM A108, ASTM A29, ASTM A322
Hardness Scale
BHN
Typical Yield Strength (PSI)
103,000 psi
Typical Tensile Strength (PSI)
161,000 psi
Alloy Type
4340
Type
General Purpose
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Straightness Tolerance
Not Rated
Fabrication
Cold Rolled
Tolerance Rating
Standard
Application
General Purpose
Heat Treatment
Air-Hardened
Brinell Hardness
363 BHN
Shape
Rod
Tensile Strength
186,000 psi
Material Grade
4340
Heat Treatable
Heat Treatable
Yield Strength
125,000 psi
System of Measurement
Inch
Rockwell Hardness
100 HRC
Machinability
50 %
Appearance
Metallic
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 1 3/4 in, Outside Diameter Tolerance +/-0.015625 in, Yield Strength 125,000 psi, Fabrication Cold Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.