Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 36 in L, 1 in Dia.

  • Mfr # 00R1-36

  • Zoro # G901767160


product price: $52.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R1-36
Zoro #
G901767160
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0/-0.002 in
Diameter
1 in
Outside Diameter Tolerance
0 in/-0.002 in
Overall Length
36 in
Outside Diameter
1 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Type
General Purpose
Alloy Type
52100
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Hardness
24
Typical Yield Strength (PSI)
85,000 psi
Hardness Scale
Rc
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Appearance
Unfinished
Heat Treatment
Annealed
Shape
Rod
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
52100
Fabrication
Cold Rolled
Application
General Purpose
System of Measurement
Inch
Rockwell Hardness
24 HRC
Yield Strength
85,000 psi
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Tensile Strength
105,000 psi
Machinability
40 %
Brinell Hardness
247 BHN
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.