Alloy Steel Rod, 36 in L, 11/16 in Dia.

  • Mfr # 00R.687-36

  • Zoro # G601767170


product price: $26.79
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Diameter
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R.687-36
Zoro #
G601767170
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
11/16 in
Diameter Tolerance
+0/-0.002 in
Outside Diameter
11/16 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Tensile Strength (PSI)
105,000 psi
Alloy Type
52100
Typical Yield Strength (PSI)
85,000 psi
Hardness Scale
Rc
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
Type
General Purpose
Typical Hardness
24
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Yield Strength
85,000 psi
Mechanical Finish
Mill
Appearance
Unfinished
Rockwell Hardness
24 HRC
Brinell Hardness
247 BHN
Fabrication
Cold Rolled
Shape
Rod
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
105,000 psi
System of Measurement
Inch
Material Grade
52100
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Application
General Purpose
Machinability
40 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.