Alloy Steel Rod, 36 in L, 1.938 in Dia.

  • Mfr # 40r1.938-36

  • Zoro # G806903717


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40r1.938-36
Zoro #
G806903717
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
1 15/16 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatable
Heat Treatable
Machinability
66 %
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
60,000 psi
Fabrication
Cold Rolled
Shape
Rod
Tolerance Rating
Standard
Rockwell Hardness
10 HRC
Brinell Hardness
187 BHN
Material Grade
4140
Tensile Strength
114,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 187 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.