Alloy Steel Rod, 36 in L, 2 1/4 in Dia.

  • Mfr # 00r2.25-36

  • Zoro # G106903714


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Standards
AMS 6440, ASTM A29, ASTM A295
Heat Treatable
Heat Treatable
Tensile Strength
105,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00r2.25-36
Zoro #
G106903714
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.004 in
Outside Diameter
2 1/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AMS 6440, ASTM A29, ASTM A295
Heat Treatable
Heat Treatable
Tensile Strength
105,000 psi
Yield Strength
85,000 psi
Brinell Hardness
247 BHN
Heat Treatment
Annealed
Tolerance Rating
Standard
Fabrication
Cold Rolled
System of Measurement
Inch
Rockwell Hardness
24 HRC
Shape
Rod
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
52100
Mechanical Finish
Mill
Machinability
40 %
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 52100, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 1/4 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 85,000 psi, Fabrication Cold Rolled, Rockwell Hardness 24 HRC, Brinell Hardness 247 BHN, Machinability 40 Percent, Tensile Strength 105,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6440, ASTM A29, ASTM A295

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.