Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 36 in L, 2 in Dia.

  • Mfr # 40r2-36

  • Zoro # G502715898


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r2-36
Zoro #
G502715898
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.004 in
Diameter
2 in
Outside Diameter Tolerance
-0.004 in
Overall Length
36 in
Outside Diameter
2 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
Typical Tensile Strength (PSI)
114,000 psi
Hardness Scale
BHN
Straightness Tolerance
+/-0.0156 in/ft
Typical Hardness
180
Finish
Unfinished
Standards
ASTM A304, ASTM A322, ASTM A331
Alloy Type
4140
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
241 BHN
Shape
Rod
Heat Treatable
Heat Treatable
System of Measurement
Inch
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
114,000 psi
Material Grade
4140
Application
General Purpose
Heat Treatment
Annealed
Mechanical Finish
Mill
Fabrication
Cold Rolled
Machinability
66 %
Rockwell Hardness
10 HRC
Tolerance Rating
Undersized
Yield Strength
60,000 psi
Appearance
Unfinished
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 in, Outside Diameter Tolerance -0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.