Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 36 in L, 3/4 in Dia.

  • Mfr # 7388_36_0

  • Zoro # G802644515


product price: $40.29
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
T
Diameter Tolerance
+/-0.004 in
Alloy Type
4340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7388_36_0
Zoro #
G802644515
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
3 ft
Diameter Tolerance
+/-0.004 in
Diameter
3/4 in
Outside Diameter
3/4 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
36 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Alloy Type
4340
Typical Hardness
321
Typical Tensile Strength (PSI)
161,000 psi
Hardness Scale
BHN
Type
General Purpose
Standards
AMS 6415, AMS 6484, ASTM A108, ASTM A29, ASTM A322
Typical Yield Strength (PSI)
103,000 psi
Finish
Unpolished
Appearance
Metallic
Mechanical Finish
Mill
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
System of Measurement
Inch
Straightness Tolerance
Not Rated
Rockwell Hardness
100 HRC
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
186,000 psi
Machinability
50 %
Material Grade
4340
Tolerance Rating
Standard
Yield Strength
125,000 psi
Heat Treatment
Air-Hardened
Brinell Hardness
363 BHN
Shape
Rod
Application
General Purpose
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 3/4 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 125,000 psi, Fabrication Cold Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.