Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 36 in L, 4 in Dia.

  • Mfr # 40r4-36

  • Zoro # G802715871


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.0156 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40r4-36
Zoro #
G802715871
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.005 in
Diameter
4 in
Overall Length
36 in
Outside Diameter Tolerance
-0.005 in
Outside Diameter
4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.0156 in/ft
Standards
ASTM A304, ASTM A322, ASTM A331
Type
General Purpose
Typical Hardness
180
Typical Tensile Strength (PSI)
114,000 psi
Hardness Scale
BHN
Finish
Unfinished
Typical Yield Strength (PSI)
60,000 psi
Alloy Type
4140
Rockwell Hardness
10 HRC
Fabrication
Cold Rolled
Tensile Strength
114,000 psi
Yield Strength
60,000 psi
Mechanical Finish
Mill
Shape
Rod
Application
General Purpose
Tolerance Rating
Undersized
Heat Treatment
Annealed
System of Measurement
Inch
Appearance
Unfinished
Brinell Hardness
241 BHN
Machinability
66 %
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Material Grade
4140
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 4 in, Outside Diameter Tolerance -0.005 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.