Alloy Steel Rod, 36 in L, 5/16 in Dia.

  • Mfr # 40r.312-36

  • Zoro # G302716033


product price: $12.15
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r.312-36
Zoro #
G302716033
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter Tolerance
+0.000/-0.003 in
Diameter
5/16 in
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
5/16 in
Overall Length
36 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Typical Yield Strength (PSI)
60,000 psi
Type
General Purpose
Alloy Type
4140
Straightness Tolerance
+/-0.0156 in/ft
Typical Tensile Strength (PSI)
114,000 psi
Standards
ASTM A108, ASTM A29
Typical Hardness
180
Hardness Scale
BHN
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Brinell Hardness
241 BHN
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Appearance
Unfinished
Heat Treatment
Annealed
Rockwell Hardness
10 HRC
System of Measurement
Inch
Tolerance Rating
Standard
Mechanical Finish
Mill
Application
General Purpose
Material Grade
4140
Yield Strength
60,000 psi
Shape
Rod
Machinability
66 %
Heat Treatable
Heat Treatable
Tensile Strength
114,000 psi
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 36 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108, ASTM A29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.