Alloy Steel Rod, 36 in L, 9/16 in Dia.

  • Mfr # 00R.562-36

  • Zoro # G001767008


product price: $22.59
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-3 in
Temper
O
Hardness Scale
Rc
Alloy Type
52100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R.562-36
Zoro #
G001767008
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-3 in
Length
3 ft
Diameter
9/16 in
Diameter Tolerance
+0/-0.002 in
Overall Length
36 in
Outside Diameter
9/16 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Hardness Scale
Rc
Alloy Type
52100
Typical Yield Strength (PSI)
85,000 psi
Typical Hardness
24
Finish
Unfinished
Type
General Purpose
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Tensile Strength (PSI)
105,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Material Grade
52100
Machinability
40 %
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Includes Material Certificate
Material Certificate with Lot Number
Tolerance Rating
Standard
System of Measurement
Inch
Tensile Strength
105,000 psi
Brinell Hardness
247 BHN
Mechanical Finish
Mill
Appearance
Unfinished
Rockwell Hardness
24 HRC
Yield Strength
85,000 psi
Shape
Rod
Application
General Purpose
Heat Treatment
Annealed
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.