Zoro Homepage

Alloy Steel Rod, 4 ft L, 2 1/2 in Dia.

  • Mfr # 20003_48_0

  • Zoro # G306599557


product price: $1,133.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.031 in
Standards
AMS 6411, BMS-7-122
Tolerance Rating
Oversized
Fabrication
Hot Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20003_48_0
Zoro #
G306599557
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.031 in
Outside Diameter Tolerance
+0.031 in
Outside Diameter
2 1/2 in
Overall Length
4 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AMS 6411, BMS-7-122
Tolerance Rating
Oversized
Fabrication
Hot Rolled
Heat Treatment
No Heat Treatment
Appearance
Metallic
Brinell Hardness
341 BHN
Shape
Rod
Material Grade
4330
System of Measurement
Inch
Yield Strength
185,000 psi
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
C47 to C50
Application
Aerospace, Automotive, Oil and Gas
Machinability
Not Rated
Tensile Strength
220,000 psi
Heat Treatable
Heat Treatable
Elongation
11 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4330, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 2 1/2 in, Outside Diameter Tolerance +0.031 in, Yield Strength 185,000 psi, Fabrication Hot Rolled, Rockwell Hardness C47 to C50, Brinell Hardness 341 BHN, Machinability Not Rated, Tensile Strength 220,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6411, BMS-7-122

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.