Zoro Homepage

Alloy Steel Rod, 4 ft L, 5/16 in Dia.

  • Mfr # 23268_48_0

  • Zoro # G506599579


product price: $51.19
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.004 in
Temper
O
Standards
AMS 6415
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23268_48_0
Zoro #
G506599579
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Overall Length
4 ft
Outside Diameter
5/16 in
Outside Diameter Tolerance
+/-0.004 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6415
Fabrication
Cold Rolled
Application
Aerospace, Automotive, Tooling
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Yield Strength
125,000 psi
Tensile Strength
186,000 psi
Heat Treatable
Heat Treatable
Brinell Hardness
363 BHN
Appearance
Metallic
Shape
Rod
Tolerance Rating
Standard
Material Grade
4340
System of Measurement
Inch
Machinability
50 %
Rockwell Hardness
100 HRC
Heat Treatment
Air-Hardened
Elongation
12 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 5/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 125,000 psi, Fabrication Cold Rolled, Rockwell Hardness 100 HRC, Brinell Hardness 363 BHN, Machinability 50 Percent, Tensile Strength 186,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6415

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.