Zoro Homepage

Alloy Steel Rod, 4 ft L, 7/8 in Dia.

  • Mfr # 15008_48_0

  • Zoro # G306599595


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.003 in
Standards
ASTM A108
Appearance
Metallic
Material Grade
8620
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15008_48_0
Zoro #
G306599595
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.003 in
Outside Diameter
7/8 in
Outside Diameter Tolerance
+/-0.003 in
Overall Length
4 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A108
Appearance
Metallic
Material Grade
8620
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Tolerance Rating
Standard
Application
Bushings, Gears, Hand Tools, Heavy Duty Pins, Shafts, Springs
Tensile Strength
92,000 psi
System of Measurement
Inch
Heat Treatment
No Heat Treatment
Machinability
65 %
Shape
Rod
Brinell Hardness
183 BHN
Rockwell Hardness
89 HRB
Yield Strength
52,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Elongation
13 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 52,000 psi, Fabrication Cold Rolled, Rockwell Hardness 89 HRB, Brinell Hardness 183 BHN, Machinability 65 Percent, Tensile Strength 92,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A108

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.