Alloy Steel Rod, 6 ft L, 1 1/4 in Dia.

  • Mfr # 4340R1.25-72

  • Zoro # G702644547


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
Normalized
Finish
Unpolished
Hardness Scale
BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340R1.25-72
Zoro #
G702644547
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+0.125 in/0 in
Length
6 ft
Diameter Tolerance
+/-0.004 in
Diameter
1 1/4 in
Outside Diameter Tolerance
+/-0.004 in
Overall Length
6 ft
Outside Diameter
1 1/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
Normalized
Finish
Unpolished
Hardness Scale
BHN
Standards
AMS 6415, AMS 6484, AMS/MIL -S-5000, ASTM A108, ASTM A29, ASTM A322
Alloy Type
4340
Typical Tensile Strength (PSI)
161,000 psi
Typical Hardness
321
Typical Yield Strength (PSI)
103,000 psi
Type
General Purpose
Heat Treatable
Heat Treatable
Heat Treatment
Annealed
Mechanical Finish
Mill
Fabrication
Cold Rolled
Material Grade
4340
Brinell Hardness
226 BHN
Shape
Rod
Rockwell Hardness
20 HRC
Straightness Tolerance
Not Rated
Tensile Strength
161,000 psi
Machinability
57 %
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
103,000 psi
Resistance Properties
Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 1/4 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 103,000 psi, Fabrication Cold Rolled, Rockwell Hardness 20 HRC, Brinell Hardness 226 BHN, Machinability 57 Percent, Tensile Strength 161,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.