Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 6 ft L, 1/4 in Dia.

  • Mfr # 40r.25-72

  • Zoro # G002716098


product price: $16.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Alloy Type
4140
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r.25-72
Zoro #
G002716098
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter
1/4 in
Diameter Tolerance
+0.000/-0.003 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.003 in
Outside Diameter
1/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Alloy Type
4140
Type
General Purpose
Typical Yield Strength (PSI)
60,000 psi
Metal Fabrication Process
Cold-Rolled
Finish
Unfinished
Typical Tensile Strength (PSI)
114,000 psi
Straightness Tolerance
+/-0.0156 in/ft
Standards
ASTM A304, ASTM A322, ASTM A331
Typical Hardness
180
Hardness Scale
BHN
System of Measurement
Inch
Brinell Hardness
241 BHN
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Heat Treatable
Heat Treatable
Tensile Strength
114,000 psi
Fabrication
Cold Rolled
Shape
Rod
Application
General Purpose
Appearance
Unfinished
Tolerance Rating
Standard
Rockwell Hardness
10 HRC
Heat Treatment
Annealed
Yield Strength
60,000 psi
Machinability
66 %
Material Grade
4140
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1/4 in, Outside Diameter Tolerance 0 in/-0.003 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate No Certificates Included, Standards ASTM A304, ASTM A322, ASTM A331

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.