Alloy Steel Rod, 6 ft L, 1.938 in Dia.

  • Mfr # 40r1.938-72

  • Zoro # G706903701


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Standards
ASTM A304, ASTM A322, ASTM A331
Tolerance Rating
Standard
Brinell Hardness
187 BHN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r1.938-72
Zoro #
G706903701
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Outside Diameter
1 15/16 in
Overall Length
6 ft
Outside Diameter Tolerance
0 in/-0.004 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
ASTM A304, ASTM A322, ASTM A331
Tolerance Rating
Standard
Brinell Hardness
187 BHN
Yield Strength
60,000 psi
Heat Treatment
Annealed
Heat Treatable
Heat Treatable
Shape
Rod
Machinability
66 %
Rockwell Hardness
10 HRC
Tensile Strength
114,000 psi
System of Measurement
Inch
Fabrication
Cold Rolled
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Material Grade
4140
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance 0 in/-0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 187 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.