Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 6 ft L, 2 1/2 in Dia.

  • Mfr # 00R2.5-72

  • Zoro # G001767145


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R2.5-72
Zoro #
G001767145
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0/-0.003 in
Diameter
2 1/2 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
0 in/-0.003 in
Overall Length
6 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
Typical Yield Strength (PSI)
85,000 psi
Alloy Type
52100
Typical Hardness
24
Hardness Scale
Rc
Type
General Purpose
Typical Tensile Strength (PSI)
105,000 psi
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Heat Treatable
Heat Treatable
Brinell Hardness
247 BHN
System of Measurement
Inch
Application
General Purpose
Fabrication
Cold Rolled
Appearance
Unfinished
Material Grade
52100
Tolerance Rating
Standard
Heat Treatment
Annealed
Yield Strength
85,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Rockwell Hardness
24 HRC
Machinability
40 %
Shape
Rod
Tensile Strength
105,000 psi
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.