Zoro Homepage

Alloy Steel Rod, 6 ft L, 2 3/4 in Dia.

  • Mfr # 20018_72_0

  • Zoro # G106599535


product price: $2,321.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.047 in
Temper
O
Standards
AMS 6409, AMS 6414
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20018_72_0
Zoro #
G106599535
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.047 in
Outside Diameter Tolerance
+0.047 in
Overall Length
6 ft
Outside Diameter
2 3/4 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Standards
AMS 6409, AMS 6414
System of Measurement
Inch
Rockwell Hardness
B107
Brinell Hardness
217 BHN
Material Grade
4340
Fabrication
Hot Rolled
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
63,000 psi
Heat Treatment
Annealed
Application
Aerospace, Automotive, Tooling
Shape
Rod
Appearance
Metallic
Tolerance Rating
Oversized
Machinability
50 %
Heat Treatable
Heat Treatable
Tensile Strength
217,000 psi
Mechanical Finish
Mill
Elongation
10 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4340, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 2 3/4 in, Outside Diameter Tolerance +0.047 in, Yield Strength 63,000 psi, Fabrication Hot Rolled, Rockwell Hardness B107, Brinell Hardness 217 BHN, Machinability 50 Percent, Tensile Strength 217,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AMS 6409, AMS 6414

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.