Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 6 ft L, 3/8 in Dia.

  • Mfr # 00R.375-72

  • Zoro # G401766991


product price: $23.79
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Temper
O
Alloy Type
52100
Type
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00R.375-72
Zoro #
G401766991
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-6 in
Length
6 ft
Diameter Tolerance
+0/-0.002 in
Diameter
3/8 in
Overall Length
6 ft
Outside Diameter
3/8 in
Outside Diameter Tolerance
0 in/-0.002 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Alloy Type
52100
Type
General Purpose
Typical Hardness
24
Typical Tensile Strength (PSI)
105,000 psi
Typical Yield Strength (PSI)
85,000 psi
Hardness Scale
Rc
Finish
Unfinished
Standards
AMS 6440, ASTM A29, ASTM A295
Metal Fabrication Process
Cold-Rolled
Straightness Tolerance
+/-0.01875 in/ft
Mechanical Finish
Mill
Tensile Strength
105,000 psi
System of Measurement
Inch
Brinell Hardness
247 BHN
Includes Material Certificate
Material Certificate with Lot Number
Machinability
40 %
Fabrication
Cold Rolled
Application
General Purpose
Heat Treatable
Heat Treatable
Material Grade
52100
Appearance
Unfinished
Rockwell Hardness
24 HRC
Yield Strength
85,000 psi
Heat Treatment
Annealed
Tolerance Rating
Standard
Shape
Rod
Resistance Properties
Corrosion-Resistant, Fatigue-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

High Carbon Chromium Alloy Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.