Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alloy Steel Rod, 6 ft L, 4 1/2 in Dia.

  • Mfr # 20r4.5-72

  • Zoro # G706903695


product price: $1,301.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Length Tolerance
+/-6 in
Standards
AISI 8620, ASTM A331
Tensile Strength
76,000 psi
Mechanical Finish
Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20r4.5-72
Zoro #
G706903695
UPC #
-
Country of Origin
United States

Dimensions

Length Tolerance
+/-6 in
Overall Length
6 ft
Outside Diameter
4 1/2 in
Outside Diameter Tolerance
0 in/-0.006 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Standards
AISI 8620, ASTM A331
Tensile Strength
76,000 psi
Mechanical Finish
Mill
Heat Treatable
Heat Treatable
Brinell Hardness
85 BHN
Material Grade
8620
Fabrication
Cold Rolled
Machinability
66 %
Heat Treatment
No Heat Treatment
Rockwell Hardness
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
System of Measurement
Inch
Yield Strength
55,000 psi
Tolerance Rating
Standard
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Corrosion-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 8620, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 4 1/2 in, Outside Diameter Tolerance 0 in/-0.006 in, Yield Strength 55,000 psi, Fabrication Cold Rolled, Rockwell Hardness Not Rated, Brinell Hardness 85 BHN, Machinability 66 Percent, Tensile Strength 76,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards AISI 8620, ASTM A331

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.