Zoro Homepage

Alloy Steel Rod, 6 ft L, 7/8 in Dia.

  • Mfr # 7367_72_0

  • Zoro # G602644234


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Length Tolerance
+0.125 in/0 in
Temper
T
Type
General Purpose
Typical Hardness
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7367_72_0
Zoro #
G602644234
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+0.125 in/0 in
Length
6 ft
Diameter
7/8 in
Diameter Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
7/8 in
Overall Length
6 ft

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
T
Type
General Purpose
Typical Hardness
80
Typical Tensile Strength (PSI)
73,700 psi
Finish
Unpolished
Alloy Type
4130
Hardness Scale
Rb
Standards
AMS 6348, AMS 6370, AMS/MIL S 6758, ASTM A108
Typical Yield Strength (PSI)
42,300 psi
Fabrication
Cold Rolled
Mechanical Finish
Mill
Shape
Rod
Machinability
Not Rated
System of Measurement
Inch
Rockwell Hardness
92 HRB
Straightness Tolerance
Not Rated
Heat Treatment
Air-Hardened
Material Grade
4130
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
197 BHN
Tensile Strength
97,000 psi
Tolerance Rating
Standard
Application
General Purpose
Appearance
Metallic
Heat Treatable
Heat Treatable
Yield Strength
63,000 psi
Elongation
25 %

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4130, Overall Length 6 ft, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Outside Diameter 7/8 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 63,000 psi, Fabrication Cold Rolled, Rockwell Hardness 92 HRB, Brinell Hardness 197 BHN, Machinability Not Rated, Tensile Strength 97,000 psi, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.