Alloy Steel Rod, 6 in L, 1 5/8 in Dia.

  • Mfr # 40r1.625-6

  • Zoro # G402716025


product price:  $23.59
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.125 in
Temper
O
Diameter
1 5/8 in
Straightness Tolerance
+/-0.0156 in/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r1.625-6
Zoro #
G402716025
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Length
6 in
Diameter
1 5/8 in
Diameter Tolerance
+0.000/-0.004 in
Outside Diameter Tolerance
-0.004 in
Overall Length
6 in
Outside Diameter
1 5/8 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Straightness Tolerance
+/-0.0156 in/ft
Typical Yield Strength (PSI)
60,000 psi
Typical Tensile Strength (PSI)
114,000 psi
Typical Hardness
180
Finish
Unfinished
Metal Fabrication Process
Cold-Rolled
Type
General Purpose
Alloy Type
4140
Hardness Scale
BHN
Standards
ASTM A304, ASTM A322, ASTM A331
Heat Treatment
Annealed
Tolerance Rating
Undersized
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Tensile Strength
114,000 psi
Appearance
Unfinished
Rockwell Hardness
10 HRC
Yield Strength
60,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Shape
Rod
Mechanical Finish
Mill
Brinell Hardness
241 BHN
Material Grade
4140
System of Measurement
Inch
Application
General Purpose
Machinability
66 %
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant
Galvanized
Not Galvanized

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 5/8 in, Outside Diameter Tolerance -0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.