Alloy Steel Rod, 6 in L, 1 7/8 in Dia.

  • Mfr # 40r1.875-6

  • Zoro # G802716113


product price: $31.49
/ea

Key Features

Material
Alloy Steel
Length Tolerance
+/-0.125 in
Temper
O
Metal Fabrication Process
Cold-Rolled
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40r1.875-6
Zoro #
G802716113
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.125 in
Length
6 in
Diameter
1 7/8 in
Diameter Tolerance
+0.000/-0.004 in
Overall Length
6 in
Outside Diameter
1 7/8 in
Outside Diameter Tolerance
-0.004 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Temper
O
Metal Fabrication Process
Cold-Rolled
Finish
Unfinished
Typical Tensile Strength (PSI)
114,000 psi
Hardness Scale
BHN
Typical Hardness
180
Alloy Type
4140
Typical Yield Strength (PSI)
60,000 psi
Straightness Tolerance
+/-0.0156 in/ft
Standards
ASTM A304, ASTM A322, ASTM A331
Type
General Purpose
Material Grade
4140
Yield Strength
60,000 psi
Tolerance Rating
Undersized
Machinability
66 %
Brinell Hardness
241 BHN
System of Measurement
Inch
Tensile Strength
114,000 psi
Heat Treatable
Heat Treatable
Includes Material Certificate
Material Certificate with Lot Number
Fabrication
Cold Rolled
Appearance
Unfinished
Application
General Purpose
Heat Treatment
Annealed
Rockwell Hardness
10 HRC
Mechanical Finish
Mill
Shape
Rod
Galvanized
Not Galvanized
Resistance Properties
Fatigue-Resistant, Impact-Resistant, Wear-Resistant

Description

Alloy Steel Rod, Material Alloy Steel, Material Grade 4140, Overall Length 6 in, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Outside Diameter 1 7/8 in, Outside Diameter Tolerance -0.004 in, Yield Strength 60,000 psi, Fabrication Cold Rolled, Rockwell Hardness 10 HRC, Brinell Hardness 241 BHN, Machinability 66 Percent, Tensile Strength 114,000 psi, Includes Material Certificate Material Certificate with Lot Number, Standards ASTM A304, ASTM A322, ASTM A331

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.