Zoro Homepage

Alloy Steel Round Bar, PK 2

  • Mfr # RD0144340NT-1

  • Zoro # G313869759


product price: $118.99
/pk 2, $59.50/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Mechanical Finish
Precision Ground
Tensile Strength
108,025 psi
Shape
Rod
Material Grade
4340
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0144340NT-1
Zoro #
G313869759
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
12 in
Outside Diameter
14 mm

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Mechanical Finish
Precision Ground
Tensile Strength
108,025 psi
Shape
Rod
Material Grade
4340
Brinell Hardness
217 BHN
Fabrication
Cold Rolled
Heat Treatment
Tempered
Yield Strength
68,150 psi
Tolerance Rating
Tight
Heat Treatable
Heat Treatable
Rockwell Hardness
17 HRC
Standards
AMS 6415, AMS 6484, ASTM A108
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Round Bar, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.