Alloy Steel Round Bar
Mfr # RD01041407-6
Zoro # G813869624
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Material Grade
4140
Overall Length
6 ft
Yield Strength
60,175 psi
Heat Treatable
Heat Treatable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RD01041407-6
Zoro #
G813869624
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
6 ft
Outside Diameter
10 mm
Outside Diameter Tolerance
0 in/-0.0005 in
Details
Item
Alloy Steel Rod
Material
Alloy Steel
Material Grade
4140
Yield Strength
60,175 psi
Heat Treatable
Heat Treatable
Tensile Strength
60,175 psi
Tolerance Rating
Tight
Standards
ASTM A193
Mechanical Finish
Precision Ground
Brinell Hardness
197 BHN
Rockwell Hardness
13 HRC
Shape
Rod
Fabrication
Cold Rolled
Heat Treatment
Pre-Hardened
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number
Description
Alloy Steel Round Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.