Zoro Homepage

Alloy Steel Round Bar

  • Mfr # RD0164340NT-3

  • Zoro # G013869639


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Yield Strength
68,150 psi
Material Grade
4340
Outside Diameter
16 mm
Fabrication
Cold Rolled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD0164340NT-3
Zoro #
G013869639
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
16 mm
Overall Length
36 in
Outside Diameter Tolerance
0 in/-0.0005 in

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Yield Strength
68,150 psi
Material Grade
4340
Fabrication
Cold Rolled
Heat Treatment
Tempered
Standards
AMS 6415, AMS 6484, ASTM A108
Heat Treatable
Heat Treatable
Tensile Strength
108,025 psi
Tolerance Rating
Tight
Shape
Rod
Brinell Hardness
217 BHN
Rockwell Hardness
17 HRC
Mechanical Finish
Precision Ground
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.