Zoro Homepage

Alloy Steel Round Bar

  • Mfr # RD01841407-3

  • Zoro # G513869726


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Heat Treatment
Pre-Hardened
Tolerance Rating
Tight
Rockwell Hardness
13 HRC
Material Grade
4140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD01841407-3
Zoro #
G513869726
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
0 in/-0.0005 in
Overall Length
36 in
Outside Diameter
18 mm

Details

Item
Alloy Steel Rod
Material
Alloy Steel
Heat Treatment
Pre-Hardened
Tolerance Rating
Tight
Rockwell Hardness
13 HRC
Material Grade
4140
Mechanical Finish
Precision Ground
Heat Treatable
Heat Treatable
Brinell Hardness
197 BHN
Tensile Strength
60,175 psi
Fabrication
Cold Rolled
Yield Strength
60,175 psi
Shape
Rod
Standards
ASTM A193
System of Measurement
Metric
Includes Material Certificate
Material Certificate with Lot Number

Description

Alloy Steel Round Bar

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.